Prince
Adjustable Flow Control Valve 30 Gpm, 0-30 Gpm, 3/4’’ NPT
- Zoro #: G2517272
- Mfr #: 222452

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $177.97
Prince #222452 Specifications
- Zoro #: G2517272
- Mfr #: 222452
- Country of Origin (subject to change): United States
Description
The PRINCE valve is a pressure compensated adjustable flow control valve. By rotating the handle, the flow out the “CF”, or controlled flow port, can be varied from approximately 0 to the maximum controlled flow shown in the chart below. Any remaining flow is bypassed to the “EF” or excess flow port. This flow can be used to power another circuit or can be returned to tank. Once the controlled flow is set it will remain nearly constant with variations in pressure on either the controlled or excess flow ports.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Prince #222452
Explore more
- Prince Double Selector Valve 6-Way, 2-Pos 40 Gpm, 2500 PSI, 1/2" NPT Port Size 222991
- Prince Valve, 4 Way, 3/4 In NPT RD522GCGA5A4B1
- Prince Pressure Compensated Adjustable Flow Control, 8 Gpm, 3000 PSI, Sae 8 Port 252450
- Prince Valve, Selector SS-2A1D
- Prince Lvs-Loader Valve LVS1BGR5A3
- Prince Flow Control Valve, 1/2 In, 0 to 16 GPM RD-150-16
- Buyers Products Directional Valve, Double 3 Way HV233AAG2ED0
- Parker Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- Vision Oe REMAN CONTROL VALVE, 401-0107 401-0107
- Motorcraft Intake Manifold Runner Control Valve(Retaining Clips), CM-5125 CM-5125
- Prince Hydraulic Control Valves