Skip to Main Content
customer-service Help
Prince

Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke

Prince Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke PMC-5408
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$309.99
  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 8 in
See full product details
This item ships free.
Total: $309.99

Prince #PMC-5408 Specifications

  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 8 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 16 in
  • Rod Dia.: 1 3/8 in
  • Port Size: 3/8 in NPTF
  • Column Load: Full PSI
  • Extended Length: 24 in
  • Temp. Range: -
  • Piston Material: Ductile Iron
  • Rod Seal Type: Urethane U-cup
  • Dimension Lb (In.): -
  • Dimension L1: 1-3/8
  • Dimension Ee (In.): -
  • Piston Seal: Cast Iron
  • Max. Pressure (PSI): 2500
  • Finish: Red Painted
  • Rod Dia. (In.): 1-3/8
  • Wear Band: -
  • Port Size (NPT): 3/8"
  • Dimension Kk (In.): -
  • Dimension K (In.): -
  • Ring Material: Cast Iron
  • Dimension O: 2-1/2
  • Dimension L (In.): 3
  • Dimension H (In.): 2-9/16
  • Dimension E (In.): 9/16
  • Piston Rod: Polished Chrome
  • Standards: -
  • Rod Seal: Urethane U-cup
  • Inlet SAE (In.): -
  • Dimension B (In.): 3/8
  • Dimension N (In.): 1-1/4
  • Includes: -
  • Dimension C (In.): 3/8
  • Dimension Y (In.): -
  • Tubes: Heavy-wall Honed Steel
  • Dimension D (In.): 0.760
  • Retract (In.): 16
  • Type: Double Acting Welded
  • Stroke (In.): 8
  • Dimension Zj (In.): -
  • Dimension A (In.): 3/16
  • Material: Steel
  • Dimension G (In.): 3/4
  • Dimension W (In.): -
  • Dimension F (In.): -
  • Dimension J (In.): -
  • Dimension P (In.): -
  • Dimension Mm (In.): -
  • Bushing: -
  • Tie Rods: -
  • Dimension V (In.): -
  • Bore Dia. (In.): 2-1/2
  • Pin Dia.: 3/4 in
  • NPT Port (In.): 3/8
  • Single Acting/Double Acting: Double Acting
  • Body Material: Steel
  • Piston Seal Type: Cast Iron
  • Piston Rod Material: Chrome Plated
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 1/2 in, Stroke Length 8 in, Rod Dia. 1 3/8 in, Retracted Length 16 in, Extended Length 24 in, Port Size 3/8 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 3/4 in

Reviews of Prince #PMC-5408