- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Cylinders
- /
- Double Acting Hydraulic Cylinders
- /
- Cylinder, hyd, 3 1/2 In Bore x 8 In Stroke
Shop Alternate Products
This Product is Discontinued
Prince
Cylinder, hyd, 3 1/2 In Bore x 8 In Stroke (Discontinued)
Mfr # A350080ABAA07B
Zoro # G0474162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 20 1/4 in
- Brand Prince
- MFR #A350080ABAA07B
- Zoro #G0474162
- Country of OriginUnited States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4"-16 SAE |
Extended Length | 28 1/4 in |
Dimension E (In.) | 2-7/16 |
Dimension A (In.) | 3/16 |
Dimension N (In.) | 1 |
Dimension D (In.) | 1-7/8 |
Dimension L (In.) | 1-1/4 |
Pin Dia. | 1 in |
Port Size (SAE) | 3/4-16 |
Dimension K (In.) | 1-5/16-12 UNF |
Dimension B (In.) | 3/4-16 |
Bore Dia. (In.) | 3-1/2 |
Dimension O | 1-15/16" |
Dimension C (In.) | 1.015 |
Dimension G (In.) | 2.000 |
Dimension H (In.) | 1.06 |
Dimension J (In.) | 1-1/4 |
Dimension F (In.) | 1-13/16 |
Rod Dia. (In.) | 1-3/8 |
Details
Item | Hydraulic Cylinder |
Cylinder Style | Tie-Rod |
Max. Pressure | 3,000 psi |
Piston Material | Cast Iron |
Tube Material | Precision Honed |
Rod Seal Type | Urethane U-Cup |
Material | Steel |
Rod Seal | Urethane U-cup |
Tubes | Precision Honed |
Type | Double Acting Tie Rod |
Finish | Painted |
Max. Pressure (PSI) | 3000 |
Retract (In.) | 20-1/4 |
Stroke (In.) | 8 |
Piston Rod | Polished Chrome |
Includes | Pins and Retainers |
Inlet SAE (In.) | 3/4-16 |
Piston Seal | Crown |
Tie Rods | Steel |
Ring Material | Cast Iron |
Body Material | Steel |
Single Acting/Double Acting | Double Acting |
Piston Seal Type | Crown |
Piston Rod Material | Chrome Plated |
Duty Rating | Heavy Duty |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 8 in, Rod Dia. 1 3/8 in, Retracted Length 20 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in