SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cylinder, hyd, 3 1/2 In Bore x 8 In Stroke

PRINCE| Zoro #: G1295034| Mfr #: SAE-7208

$198.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension L1: -Temp. Range: -Port Size (SAE): 3/4-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295034 Mfr #: SAE-7208
Dimension L1: -Temp. Range: -
Port Size (SAE): 3/4-16Dimension Ee (In.): -
Inlet SAE (In.): 3/4-16Dimension E (In.): 2-7/16
Dimension B (In.): 3/4-16Standards: -
Dimension N (In.): 1Dimension L (In.): 1-1/4
Material: SteelDimension Mm (In.): -
Dimension O: 1-13/16"Type: Double Acting Tie Rod
Piston Seal: CrownRod Seal: Urethane U-cup
Finish: PaintedWear Band: -
NPT Port (In.): -Dimension F (In.): 1-13/16
Dimension K (In.): 1-1/8-12 UNFDimension A (In.): 3/16
Pin Dia.: 1"Rod Dia. (In.): 1-1/8
Dimension Lb (In.): -Bore Dia. (In.): 3-1/2
Includes: Pins and RetainersBushing: -
Dimension D (In.): 1-7/8Tubes: Precision Honed
Max. Pressure (PSI): 2500Dimension G (In.): 0.88
Piston Material: Cast IronDimension H (In.): 1.06
Dimension C (In.): 1.015Tie Rods: Steel
Dimension W (In.): -Stroke (In.): 8
Retract (In.): 20-1/4Dimension P (In.): -
Dimension V (In.): -Dimension Kk (In.): -
Item: Hydraulic CylinderDimension Y (In.): -
Piston Rod: Polished ChromeRing Material: Cast Iron
Dimension Zj (In.): -Dimension J (In.): 1-1/4
Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 3 1/2 In, Stroke 8 In, Rod Dia 1 1/8 In, Retract 20 1/4 In., Inlet SAE 3/4-16 In, Max Pressure 2500 PSI, Cast Iron Piston Material, Polished Chrome Piston Rod, Cast Iron Ring Material, Precision Honed Tubes, Urethane U-Cup Rod Seal, Steel Material, Steel Tie Rods, Crown Piston Seal, Painted Finish

Reviews