Prince

Cylinder, hyd, 3 In Bore x 16 In Stroke (Discontinued)

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 3 in
  • Stroke Length: 16 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 24 in
  • Rod Dia.: 1 1/2 in
  • Port Size: 1/2 in NPTF
  • Column Load: Full PSI
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Prince #PMC-8316 Specifications

  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 3 in
  • Stroke Length: 16 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 24 in
  • Rod Dia.: 1 1/2 in
  • Port Size: 1/2 in NPTF
  • Column Load: Full PSI
  • Extended Length: 40 in
  • Temp. Range: -
  • Piston Material: Ductile Iron
  • Rod Seal Type: Urethane U-cup
  • Type: Double Acting Welded
  • Dimension F (In.): -
  • Dimension Mm (In.): -
  • Retract (In.): 24
  • Dimension O: 2-5/8
  • Dimension V (In.): -
  • Bushing: -
  • Dimension L (In.): 3-1/2
  • Dimension A (In.): 3/16
  • Rod Seal: Urethane U-cup
  • Port Size (NPT): 1/2"
  • Includes: -
  • Bore Dia. (In.): 3
  • Dimension J (In.): -
  • Standards: -
  • Dimension N (In.): 1-1/4
  • Rod Dia. (In.): 1-1/2
  • Dimension D (In.): 1.015
  • Piston Seal: Cast Iron
  • Dimension P (In.): -
  • Dimension Ee (In.): -
  • Dimension Kk (In.): -
  • Material: Steel
  • Stroke (In.): 16
  • Dimension L1: 1-1/2
  • Dimension H (In.): 2-5/16
  • Dimension Lb (In.): -
  • Wear Band: -
  • Dimension B (In.): 1/2
  • Dimension C (In.): 1/2
  • NPT Port (In.): 1/2
  • Dimension Y (In.): -
  • Finish: Red Painted
  • Tubes: Heavy-wall Honed Steel
  • Dimension E (In.): 11/16
  • Tie Rods: -
  • Inlet SAE (In.): -
  • Max. Pressure (PSI): 2500
  • Dimension Zj (In.): -
  • Dimension G (In.): 1
  • Ring Material: Cast Iron
  • Dimension W (In.): -
  • Piston Rod: Polished Chrome
  • Dimension K (In.): -
  • Pin Dia.: 1 1/2 in
  • Body Material: Steel
  • Single Acting/Double Acting: Double Acting
  • Piston Seal Type: Cast Iron
  • Piston Rod Material: Chrome Plated
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 24 in, Extended Length 40 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 1 1/2 in

Reviews of Prince #PMC-8316

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.