Skip to Main Content
customer-service Help
Prince

Cylinder, hyd, 4 1/2 Bore x 16 In Stroke

Prince Cylinder, hyd, 4 1/2 Bore x 16 In Stroke A450160ACDDA07B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$473.57
  • Item: Hydraulic Cylinder
  • Cylinder Style: Tie-Rod
  • Bore Dia.: 4 1/2 in
See full product details
This item ships free.
Total: $473.57

Prince #A450160ACDDA07B Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: Tie-Rod
  • Bore Dia.: 4 1/2 in
  • Stroke Length: 16 in
  • Max. Pressure: 3,000 psi
  • Retracted Length: 31 1/2 in
  • Rod Dia.: 2 in
  • Port Size: 7/8"-14 SAE
  • Column Load: 47,710 lb
  • Extended Length: 47 1/2 in
  • Rod Thread Size: 1-1/2"-12
  • Temp. Range: -
  • Piston Material: Cast Iron
  • Tube Material: Precision Honed
  • Rod Seal Type: Urethane U-Cup
  • Standards: -
  • Dimension G (In.): 7-1/4
  • Dimension V (In.): -
  • Tie Rods: Steel
  • Dimension A (In.): 1/4
  • Dimension Ee (In.): -
  • Piston Seal: Crown
  • Port Size (SAE): 7/8-14
  • Dimension L1: -
  • Dimension Kk (In.): -
  • Dimension W (In.): -
  • Dimension L (In.): 1-1/4
  • Dimension N (In.): 1-7/16
  • Dimension Mm (In.): -
  • Ring Material: Cast Iron
  • Dimension J (In.): 15/16
  • Dimension C (In.): 1.265
  • Dimension H (In.): 1.13
  • Bore Dia. (In.): 4-1/2
  • Piston Rod: Polished Chrome
  • Dimension Y (In.): -
  • Dimension Lb (In.): -
  • Rod Seal: Urethane U-cup
  • Finish: Painted
  • Type: Double Acting Tie Rod
  • Dimension F (In.): 2
  • Dimension B (In.): 7/8-14
  • Includes: Pins and Retainers
  • Material: Steel
  • Wear Band: -
  • Rod Dia. (In.): 2
  • Stroke (In.): 16
  • Retract (In.): 31-1/2
  • Max. Pressure (PSI): 3000
  • Dimension O: 1-15/16"
  • Dimension P (In.): -
  • Dimension K (In.): 1-1/2-12 UNF
  • Inlet SAE (In.): 7/8-14
  • Dimension D (In.): 2-1/4
  • Bushing: -
  • Dimension E (In.): 2-15/16
  • Dimension Zj (In.): -
  • NPT Port (In.): -
  • Pin Dia.: 1 1/4 in
  • Tubes: Precision Honed
  • Single Acting/Double Acting: Double Acting
  • Body Material: Steel
  • Piston Seal Type: Crown
  • Piston Rod Material: Chrome Plated
  • Duty Rating: Heavy Duty
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 1/2 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 31 1/2 in, Port Size 7/8 In.-14 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 1/4 in

Reviews of Prince #A450160ACDDA07B