Prince

Double Selector Valve 6-Way, 2-Pos 40 Gpm, 2500 PSI, 1/2" NPT Port Size (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Max. Pressure - Hydraulic Valves: 2500 PSI
  • Flow Rate (GPM): 40
  • Weight: 12 lbs
  • Port Size: 1/2 NPTF
  • Type: Two Position Double Selector Valve
See full product details
This Product is Discontinued
Shop for all Hydraulic Control Valves
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents