Prince
Hydraulic Cylinder
Mfr # PMC5412
Zoro # G0654221
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 20 in
- Rod Dia. 1 3/8 in
Explore More Products
- PRINCE Cylinder, hyd, 4 In Bore x 16 In Stroke A400160ABACA07B
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke B250120ABAAA07B
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke A400080ABACA07B
- PRINCE 2 Bore X 6 Stroke Cylinder B200060ABAAA07B
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke PMC-5536
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke B400240ABACA07B
- PRINCE Cylinder, hyd, 2 In Bore x 4 In Stroke B200040ABAAA07B
- PRINCE Cylinder PMC5620
- PRINCE Cylinder, 2.5 Bore Stroke 18 In, New Sta B250180ABAAA03B
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod 207386
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod 287049
- Prince Double Acting Hydraulic Cylinders