Shop Alternate Products
This Product is Discontinued
Prince Manufacturing
Directional Control Valve 2 Spool 25 Gpm, 3000 PSI, 220540 (Discontinued)
Mfr # 220540
Zoro # G2517010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Valve Type - Hydraulic Valves 4 Way 3 Pos Auto Cycle
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves 3/4 in. NPTF
- Max. Pressure - Hydraulic Valves 3000 PSI
- Work Port Size - Hydraulic Valves 3/4 in. NPTF