Skip to Main Content
customer-service Help
Prince Manufacturing

Fortress Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - No. SAE-62520

Prince Manufacturing Fortress Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke -  No. SAE-62520 212254
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$643.11
  • Item: Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 20 in
See full product details
This item ships free.
Total: $643.11

Prince Manufacturing #212254 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 20 in
  • Port Size: SAE 8
  • Weight: 37 lbs
  • Extended: 48 in
  • Retracted: 28 in
  • Pin Diameter: .75 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 2.5 in bore x 20 in stroke Prince Fortress Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #212254