Shop Alternate Products
This Product is Discontinued
Prince Manufacturing
Gladiator NPT Welded Hydraulic Cylinder: 6 Bore x 8 Stroke - No. Pmc-22008 (Discontinued)
Mfr # PMC-22008
Zoro # G2402472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 6 in
- Stroke Length 8 in
- Port Size 3/4 NPTF
- Weight 100 lbs
- Extended 27 in