Skip to Main Content
customer-service Help
Prince Manufacturing

Gladiator SAE Welded Hydraulic Cylinder: 5 Bore x 20 Stroke

Prince Manufacturing Gladiator SAE Welded Hydraulic Cylinder: 5 Bore x 20 Stroke 208520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$909.08
  • Item: Hydraulic Cylinder
  • Bore Dia.: 5 in
  • Stroke Length: 20 in
See full product details
This item ships free.
Total: $909.08

Prince Manufacturing #208520 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 5 in
  • Stroke Length: 20 in
  • Port Size: SAE 12
  • Weight: 105 lbs
  • Extended: 51 in
  • Pin Diameter: 1.5 in
  • Retracted: 31 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 5 in bore x 20 in stroke Prince Gladiator Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #208520