Skip to Main Content
customer-service Help
Prince Manufacturing

Royal Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - No. Pmc-5436

Prince Manufacturing Royal Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke -  No. Pmc-5436 PMC-5436
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$636.78
  • Item: Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 36 in
See full product details
This item ships free.
Total: $636.78

Prince Manufacturing #PMC-5436 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 2.5 in
  • Stroke Length: 36 in
  • Port Size: 3/8 NPTF
  • Weight: 44 lbs
  • Extended: 80 in
  • Pin Diameter: .75 in
  • Retracted: 44 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 2.5 in bore x 36 in stroke Prince Royal Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #PMC-5436