Shop Alternate Products
This Product is Discontinued
Prince Manufacturing
Royal Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - No. Pmc-8324 (Discontinued)
Mfr # PMC-8324
Zoro # G2401827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 3 in
- Stroke Length 24 in
- Port Size 1/2 NPTF
- Weight 41 lbs
- Extended 56 in