Shop Alternate Products
This Product is Discontinued
Prince Manufacturing
Royal Welded Hydraulic Cylinder: 3 Bore x 32 Stroke - No. Pmc-8332 (Discontinued)
Mfr # PMC-8332
Zoro # G2401669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 3 in
- Stroke Length 32 in
- Port Size 1/2 NPTF
- Extended 72 in
- Retracted 40 in