Skip to Main Content
customer-service Help
Prince Manufacturing

Royal Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - No. Pmc-5516

Prince Manufacturing Royal Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke -  No. Pmc-5516 PMC-5516
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$569.83
  • Item: Hydraulic Cylinder
  • Bore Dia.: 3.5 in
  • Stroke Length: 16 in
See full product details
Out of Stock
Total: $569.83

Prince Manufacturing #PMC-5516 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 3.5 in
  • Stroke Length: 16 in
  • Port Size: 1/2 NPTF
  • Weight: 34 lbs
  • Extended: 40 in
  • Retracted: 24 in
  • Pin Diameter: 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 3.5 in bore x 16 in stroke Prince Royal Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #PMC-5516