Shop Alternate Products
This Product is Discontinued
Prince Manufacturing
Sword Welded NPT Hydraulic Cylinder: 2 Bore x 16 Stroke - No. Pmc-42016 (Discontinued)
Mfr # PMC-42016
Zoro # G2402737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 2 in
- Stroke Length 16 in
- Port Size 1/2 NPTF
- Weight 25 lbs
- Extended 47.5 in