Skip to Main Content
customer-service Help
Prince Manufacturing

Sword Welded NPT Hydraulic Cylinder: 3 Bore x 8 Stroke - No. Pmc-43008

Feedback Help us improve our product images
$593.29
  • Item: Hydraulic Cylinder
  • Bore Dia.: 3 in
  • Stroke Length: 8 in
See full product details
This item ships free.
Total: $593.29

Prince Manufacturing #PMC-43008 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 3 in
  • Stroke Length: 8 in
  • Port Size: 1/2 NPTF
  • Extended: 28.25 in
  • Retracted: 20.25 in
  • Pin Diameter: 1 in
  • Weight: 26 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 3 in bore x 8 in stroke Prince Sword Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #PMC-43008