Skip to Main Content
customer-service Help
Prince Manufacturing

Sword Welded SAE Hydraulic Cylinder: 4 Bore x 10 Stroke - No. SAE-44010

Prince Manufacturing Sword Welded SAE Hydraulic Cylinder: 4 Bore x 10 Stroke -  No. SAE-44010 208410
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$671.36
  • Item: Hydraulic Cylinder
  • Bore Dia.: 4 in
  • Stroke Length: 10 in
See full product details
This item ships free.
Total: $671.36

Prince Manufacturing #208410 Specifications

  • Item: Hydraulic Cylinder
  • Bore Dia.: 4 in
  • Stroke Length: 10 in
  • Port Size: SAE 8
  • Weight: 43 lbs
  • Extended: 30.25 in
  • Pin Diameter: 1 in
  • Retracted: 20.25 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 4 in bore x 10 in stroke Prince Sword Welded Hydraulic Cylinder features heavy-duty welded construction.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince Manufacturing #208410