This item is Discontinued.

Prince Premium Feed Prince Premium Feed 001362 50 lbs Llama & Alpaca Feed 15 Percent Mini Pellet 1362

Prince Premium Feed 001362 50 lbs Llama & Alpaca Feed 15 Percent Mini Pellet (Discontinued)

  • Mfr # 1362
  • Zoro # G703777879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1362
Zoro #
G703777879
UPC #
32722013624
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Llama & Alpaca Feed 15 Percent Mini Pellet
  • Nutritionally complete ration for llamas
  • Crude protein 15%; Crude fat 2%; Crude fiber 10%
Specifications
  • Capacity: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.