Prince
Valve, 4 Way, 3/4 In NPT
Mfr # RD522GCGA5A4B1
Zoro # G1824471
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 2
- Valve Ways and Positions 4-Way/3-Position
- Spool Action No. 1: Spring Center To Neutral and 4th Position Detent. No. 2: Spring Center To Neutral
Explore More Products
- PRINCE Valve, 4 Way, 1/2 In NPT RD2555T4ESA1
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM RD-150-16
- PRINCE Flow Control Valve, 3/4 In, 0 to 30 GPM RDRS-175-30
- PRINCE Valve, 4 Way, 3/4 In NPT RD512CB5A4B1
- PRINCE Valve, 4 Way, 3/4 In NPT RD532GCCGAA5A4B1
- PRINCE Valve, 4 Way, 3/4 In NPT LS3000-1
- PRINCE Directional Control Valve Assembly MB31BBB5C1
- PRINCE Valve, Selector DS-4A1E
- PRINCE Hydraulic Auto Cycle Va RD523MMEE5A4B1
- PARKER Directional Valve, Lever, D03, Closed D1VL001CN
- BAILEY D03 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. closed center 229302
- Prince Hydraulic Valves