Skip to Main Content
customer-service Help
Prince

Two-Position Selector Valve 20 Gpm, 2500 PSI, Sae #8 Port With Handle

Prince Two-Position Selector Valve 20 Gpm, 2500 PSI, Sae #8 Port With Handle 223005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$170.79
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $170.79

Prince #223005 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The PRINCE valve model SS is a manual 3-way 2 position selector valve. This valve will allow one pump source to supply two circuits. With the standard selector spool pulling the spool out diverts oil to port nearest handle, pushing the spool in diverts oil to the port away from the handle. The valve has an inlet on both the bottom and front of the valve body. Special options include lever handle and a float spool. The float spool connects the inlet to both outlets when the spool is pushed in and block both outlets when spool is pulled out.Manual 3-way, 2-position single selector valves allow one pump source to supply two circuits. Max: 20 GPM, 2500 PSI.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Prince #223005