Princeton Tec

EOS II MPLS Headlamp - Black


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Princeton Tec
  • MFR # EOS-II-MPLS-BK
  • Zoro # G210064660
  • UPC #
    795626022740
  • Country of Origin United States
  • Category Headlamps

Description

EOS II MPLS Headlamp - Black. The Intrinsically Safe EOS II MPLS takes our durable and lightweight EOS headlamp and turns it into a modular option through the time-tested Princeton Tec MPLS kit. The EOS II is designed and built to meet the most rigorous of demands both in application and environment, regardless of the hazard present. Waterproof, constructed of high-grade materials, and self-contained, the EOS II offers long burn times utilizing regulated circuity. Designed to work with helmets that utilize a Night Vision Goggle NVG mount.Specifications: Power - 170 Lumens. Lamp - 1 Maxbright LED. Burn Time - 100 Hours. Batteries - 3 AAA Batteries Included. Weight - 3.07 oz or 105 g . Water Resistant - IPX7. Modes - Spot High and Spot Low. In the Box: Headlamp w/batteries. NVG Adapter Plate. Bracket mount for MOLLE and/or standard nylon headstrap. Standard nylon headstrap. Instruction manual as an Individual

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.