PRINCETON TEC 150 Lumens, LED Black Headlamp

PRINCETON TEC| Zoro #: G0465455| Mfr #: RMX150-BK

$32.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Body Dia.: 0.75"Flashlight Beam Type: Fixed, SpotDrop Rating: 2.0m
Save 15%. Sign up for Z-mail.


Zoro #: G0465455 Mfr #: RMX150-BK
Body Dia.: 0.75"Flashlight Beam Type: Fixed, Spot
Drop Rating: 2.0mItem: Headlamp
Mounting Type: StrapFlashlight Grouping Type: Headlamp
Special Light Output Mode: Flashlight Battery Size: AAA
Rechargeable: NoManufacturers Warranty Length: Limited Lifetime
Light Output Modes: High / LowFlashlight Body Material: Plastic
Switch Type: Push buttonBattery Burn Time: 28/150 hr.
Run Time on High Setting: 28 hr.Batteries Included: Yes
Body Color: BlackSafety Rated: Not Safety Rated
Flashlight Battery Type: AlkalineWeight with Batteries: 2.88 oz.
Lumens Range: 100 to 249Lumens: 150
Water Penetration Rating: IPx4Number of Batteries: 3
Lamp Life: 10,000 hr.Lamp Type: Led
Standards: CEBeam Distance: 75/15m
Flashlight Grade: IndustrialMaximum Lumens Output: 150
Country of Origin (subject to change): United States


Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 150 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 28/150 hr., Lumens Range 100 to 249, Run Time on High Setting 28 hr., Maximum Lumens Output 150, Light Technology LED, Lamp Life 10,000 hr., Light Output Modes High / Low, Flashlight Beam Type Fixed, Spot, Special Light Output Mode No Special Light Output, Body Color Black