Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Industrial Spotlight, LED, Green
  • Zoro #: G0181636
  • Mfr #: S7-NY
$129.99
  • Run Time on High Setting: 30 hr.
  • Switch Type: Trigger
  • Item: Spotlight
See full product details
This item ships free.

Princeton Tec #S7-NY Specifications

  • Zoro #: G0181636
  • Mfr #: S7-NY
Run Time on High Setting: 30 hr. Switch Type: Trigger
Item: Spotlight Flashlight Battery Size: C
Number of Batteries: 8 Special Light Output Mode: No Special Light Output
Battery Burn Time: 30 hr. Lighting Technology: LED
Maximum Lumens Output: 700 Rechargeable: No
Flashlight Body Material: Plastic Body Dia.: 2.75"
Flashlight Grouping Type: Spotlight Light Output Modes: High
Length: 6.50" Lens Material: Polycarbonate
Body Color: Yellow Lumens: 700
Weight with Batteries: 2.37 lb. Lamp Type: Led
Flashlight Battery Type: Alkaline Batteries Included: Yes
Lumens Range: 450 to 750 Lamp Life: 10,000 hr.
Safety Rated: Not Safety Rated Includes: Lanyard
Beam Distance: 200m Flashlight Grade: Industrial
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spotlight, Flashlight Grade Industrial, Rechargeable No, Lighting Technology LED, Flashlight Battery Type Alkaline, Flashlight Battery Size C, 700 Lumens, Lumens Range 450 to 750, Maximum Lumens Output 700, Run Time on High Setting 30 hr., Lamp Life 10,000 hr., Length 6.50 In., Body Dia. 2.75 In., Flashlight Body Material Plastic, Number of Batteries 8, Batteries Included Yes, Body Color Yellow, Battery Burn Time 30 hr., Switch Type Trigger, Light Output Modes High

Reviews of Princeton Tec #S7-NY