PRINCETON TEC 60 Lumens, LED Black Headlamp

PRINCETON TEC| Zoro #: G0484041| Mfr #: QUAD-TAC-BK

$28.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Rating: Class I, Div. 2, Group A, B, C, D Class I,I Div. 2 Group F,G
Battery Burn Time: 102/150 hr.
Item: Headlamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484041 Mfr #: QUAD-TAC-BK
Safety Rating: Class I, Div. 2, Group A, B, C, D Class I,I Div. 2 Group F,GBattery Burn Time: 102/150 hr.
Item: HeadlampLamp Life: 10,000 hr.
Lumens: 60Special Light Output Mode: Strobe
Weight with Batteries: 3.68 oz.Flashlight Battery Type: Alkaline
Lens Material: PolycarbonateBody Color: Black
Batteries Included: YesRechargeable: No
Standards: UL, cULLight Output Modes: High / Medium / Low
Run Time on High Setting: 102 hr.Number of Batteries: 3
Body Dia.: 2.37"Flashlight Beam Type: Fixed
Lamp Type: LedFlashlight Battery Size: AAA
Flashlight Grouping Type: HeadlampMounting Type: Strap
Drop Rating: 2.0mSafety Rated: Class I, Div. 2
Maximum Lumens Output: 60Beam Distance: 38/19m
Switch Type: Push buttonFlashlight Body Material: Plastic
Flashlight Grade: TacticalLumens Range: 50 to 99
Manufacturers Warranty Length: Limited LifetimeWater Penetration Rating: IPX7
Country of Origin (subject to change): United States

Description

Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 60 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 102/150 hr., Lumens Range 50 to 99, Run Time on High Setting 102 hr., Maximum Lumens Output 60, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High / Medium / Low, Flashlight Beam Type Fixed, Special Light Output Mode Strobe, Body Color Black, Body Material Plastic, Weight with Batteries 3.68 oz.

Reviews