Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

PRINCETON TEC 60 Lumens, LED Tan Headlamp

PRINCETON TEC| Zoro #: G0886697| Mfr #: QUAD-TAC-SD

$30.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Rating: Class I, Div. 2, Group A, B, C, D Class I,I Div. 2 Group F,G
Battery Burn Time: 102/150 hr.
Item: Headlamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886697 Mfr #: QUAD-TAC-SD
Safety Rating: Class I, Div. 2, Group A, B, C, D Class I,I Div. 2 Group F,GBattery Burn Time: 102/150 hr.
Item: HeadlampLamp Life: 10,000 hr.
Lumens: 60Special Light Output Mode: Strobe
Weight with Batteries: 3.68 oz.Flashlight Battery Type: Alkaline
Lens Material: PolycarbonateBody Color: Tan
Batteries Included: YesRechargeable: No
Standards: UL, cULLight Output Modes: High / Medium / Low
Run Time on High Setting: 102 hr.Number of Batteries: 3
Body Dia.: 2.37"Flashlight Beam Type: Fixed
Lamp Type: LedFlashlight Battery Size: AAA
Flashlight Grouping Type: HeadlampMounting Type: Strap
Drop Rating: 2.0mSafety Rated: Class I, Div. 2
Maximum Lumens Output: 60Beam Distance: 38/19m
Switch Type: Push buttonFlashlight Body Material: Plastic
Flashlight Grade: TacticalLumens Range: 50 to 99
Manufacturers Warranty Length: Limited LifetimeWater Penetration Rating: IPX7
Country of Origin (subject to change): United States

Description

Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 60 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 102/150 hr., Lumens Range 50 to 99, Run Time on High Setting 102 hr., Maximum Lumens Output 60, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High / Medium / Low, Flashlight Beam Type Fixed, Special Light Output Mode Strobe, Body Color Tan, Body Material Plastic, Weight with Batteries 3.68 oz.

Reviews