No Product Image Available
Pro-Fit

Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel


$9.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gauge 18
  • Leg Length 1-1/8 in
  • Crown Width 1/4 in
  • Material Steel
  • Finish Electro Galvanized
See all product information