Pro-Lift
Motorcycle Jack, Hydraulic, 1500 lb.
Mfr # T-2152
Zoro # G7442036
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Professional Shops and Home Garages
- Type Motorcycle and ATV Lift
- Features Low Profile Clearance of 4 1/2 in, Multiple Tie Down Points, Protective Rubber Pads
- Lifting Capacity 1500 lb.
- For Use With Motorcycles, Dirt Bikes, Scooters, Small ATVs
Explore More Products
- PRO-LIFT Motorcycle Jack, 2300 lb. Lift Range T-2300
- PRO-LIFT Scissor Jack, 3000 lb. T-9456
- PRO-LIFT Floor Jack, Hydraulic, 2 tons F-2332
- PRO-LIFT Adapter, For Use With ATV, Steel T-2300AT
- PRO-LIFT Floor Jack, Low Profile, 2 tons F-767
- AMERICAN FORGE & FOUNDRY Axle Jack, Air/Hydrlc, 3Stage, 60/40/20tons 548SD
- OTC 4 Tons Hydraulic Fork Lift Jack 28-3/4" Max. Lifting H., 2-5/32" Min. Lifting H 5214
- ESCO/EQUIPMENT SUPPLY CO Jack, Forklift, 7.5 tons Lifting Capacity 10437
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H 5ML69
- POWERBUILT 6Pc Garage Service Combo 640816
- K-TOOL INTERNATIONAL Hand Pallet Jack 6500Lbs KTI-63800
- Pro-Lift Floor Jacks