Pro-Line
Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight
Mfr # HD723030PL-L14
Zoro # G7697882
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$572.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5,000 lb
- Workbench/Table Leg Type Straight
- Width 72 in
Explore More Products
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight BIB7
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever BIB15
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever EWH7236-L14
- PRO-LINE Bolted Work Bench with Riser, Laminate, 30" W, 30" to 36" Height, 5000 lb., Straight TSHD6030PL-L14
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight BIB2
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight LHD603034/HDLE/CGRFW-627
- PRO-LINE Hand Crank Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 750 lb, Straight IWELH7230C
- PRO-LINE Bolted Workbenches, Laminate, 30" W, 30" Height, 5000 lb., Straight HD7230P/L14/HDLE
- PRO-LINE Hand Crank L-Shaped Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 600 lb, Cantilever ELL7272C-H11
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight MT243630-2K295
- PRO LINE Global Industrial„¢ Bench-In-A-Box Standard Workbench, ESD Laminate Top, 72"Wx30"D, Beige BIB4
- Pro-Line Workbenches