Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L-Shape Wrkbnch, ESD Laminate, 72" W, 30" D

  • Zoro #: G0102549
  • Mfr #: CHDL7272C-H11

$1,048.51

  • Height: 30"
  • Workbench/Workstation Item: L-Shaped Workbench
  • Workbench Item: L-Shaped Workbench
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pro-Line #CHDL7272C-H11 Specifications

  • Zoro #: G0102549
  • Mfr #: CHDL7272C-H11
Height: 30" Workbench/Workstation Item: L-Shaped Workbench
Workbench Item: L-Shaped Workbench Workbench/Table Leg Type: Cantilever
Load Capacity: 750 lb. Width: 72"
Depth: 30" Color: Beige
Workbench/Work Table Type: Freestanding Workbench/Table Surface Material: ESD Laminate
Top Thickness: 1-1/4" Includes: CHD Model L Shaped Base Bench
Workbench/Table Frame Material: Steel Finish: Powder Coated
Item: L-Shaped Workbench Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

L-Shaped Workbench, Workbench/Work Table Type Freestanding, Load Capacity 750 lb., Workbench/Table Surface Material ESD Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 30 In., Workbench/Table Leg Type Cantilever, Top Thickness 1-1/4 In., Color Beige, Finish Powder Coated, Includes CHD Model L Shaped Base Bench

Reviews of Pro-Line #CHDL7272C-H11