Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 60" W, 30" D

  • Zoro #: G0102530
  • Mfr #: RT6030-FC-HD-M

$1,957.26

  • Workbench/Table Frame Material: Steel
  • Item: Workbench
  • Workbench/Table Assembly: Unassembled
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pro-Line #RT6030-FC-HD-M Specifications

  • Zoro #: G0102530
  • Mfr #: RT6030-FC-HD-M
Workbench/Table Frame Material: Steel Item: Workbench
Workbench/Table Assembly: Unassembled Load Capacity: 800 lb.
Workbench/Work Table Type: Freestanding Top Thickness: 1-3/4"
Height: 30" to 36" Depth: 30"
Includes: Base Bench with Retractable Ball Transfer Surface, 6" Leg Extenders and Footrest Workbench/Table Leg Type: Straight
Workbench/Table Adjustment: Bolted Workbench/Table Surface Material: Butcher Block
Workbench/Workstation Item: Workbench Color: Light Blue
Workbench Item: Workbench Finish: Powder Coated
Width: 60" Edge Type: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Butcher Block, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 800 lb., Workbench/Table Leg Type Straight, Width 60 In., Light Blue, Depth 30 In., Height 30 In. to 36 In., Top Thickness 1-3/4 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Powder Coated, Includes Base Bench with Retractable Ball Transfer Surface, 6 In. Leg Extenders and Footrest, Edge Type Straight

Reviews of Pro-Line #RT6030-FC-HD-M