Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Laminate, 60" W, 30" D

  • Zoro #: G0102503
  • Mfr #: BT-6030-HD

$1,536.07

  • Workbench/Table Leg Type: Straight
  • Edge Type: T-Mold
  • Color: Light Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pro-Line #BT-6030-HD Specifications

  • Zoro #: G0102503
  • Mfr #: BT-6030-HD
Workbench/Table Leg Type: Straight Edge Type: T-Mold
Color: Light Blue Top Thickness: 1-1/4"
Workbench/Table Surface Material: Laminate Item: Workbench
Includes: Base Bench with Ball Transfer Surface, Hardware Workbench Item: Workbench
Workbench/Workstation Item: Workbench Load Capacity: 1000 lb.
Depth: 30" Height: 30"
Workbench/Work Table Type: Freestanding Width: 60"
Finish: Powder Coated Workbench/Table Assembly: Unassembled
Workbench/Table Frame Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1000 lb., Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 30 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1-1/4 In., Color Light Blue, Edge Type T-Mold, Finish Powder Coated, Includes Base Bench with Ball Transfer Surface, Hardware

Reviews of Pro-Line #BT-6030-HD