Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Laminate, 72" W, 36" D

  • Zoro #: G0102180
  • Mfr #: BT-7236-SD

$1,116.91

  • Workbench/Work Table Type: Freestanding
  • Workbench/Table Surface Material: Laminate
  • Includes: Base Bench with Ball Transfer Surface, Hardware
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pro-Line #BT-7236-SD Specifications

  • Zoro #: G0102180
  • Mfr #: BT-7236-SD
Workbench/Work Table Type: Freestanding Workbench/Table Surface Material: Laminate
Includes: Base Bench with Ball Transfer Surface, Hardware Workbench/Workstation Item: Workbench
Top Thickness: 1-1/4" Workbench/Table Leg Type: Straight
Height: 30" Finish: Powder Coated
Depth: 36" Load Capacity: 1000 lb.
Color: Light Blue Workbench/Table Frame Material: Steel
Workbench/Table Assembly: Unassembled Workbench Item: Workbench
Item: Workbench Edge Type: T-Mold
Width: 72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1000 lb., Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 30 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1-1/4 In., Color Light Blue, Edge Type T-Mold, Finish Powder Coated, Includes Base Bench with Ball Transfer Surface, Hardware

Reviews of Pro-Line #BT-7236-SD