Pro Products
Water Softener Cleaner
- Zoro #: G0508076
- Mfr #: SM12N
Hover or click to zoom Tap to zoom
Key Features
- Item: Water Softener Cleaner
- Size: 1 lb 8 oz
- For Use With: Water Softeners
- Function: Chemically Removes Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
- Type: Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
- Series: Softener Mate
- Product Type: Water Softener Cleaner
- Removes: Iron, Manganese, Metal, Silt
$19.88
Subtotal: $19.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pro Products #SM12N Specifications
- Zoro #: G0508076
- Mfr #: SM12N
- UPC #: 723537358405
- Item: Water Softener Cleaner
- Size: 1 lb 8 oz
- For Use With: Water Softeners
- Function: Chemically Removes Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
- Type: Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
- Series: Softener Mate
- Product Type: Water Softener Cleaner
- Removes: Iron, Manganese, Metal, Silt
- Cleaner Functions: Cleans Softeners
- Active Ingredient: Sodium Hydrosulfite, Citric Acid, Sodium Carbonate, Sodium Metabisulfite, Sodium Sulfite
- Country of Origin (subject to change): United States
Description
Water Softener Cleaner, Active Ingredient Sodium Hydrosulfite, Citric Acid, Sodium Carbonate, Sodium Metabisulfite, Sodium Sulfite, Cleaner Functions Cleans Softeners, Container Size 1.5 lb, Container Type Bottle, For Use With Water Softeners, Product Type Water Softener Cleaner, Removes Iron, Manganese, Metal, Silt, Series Softener Mate
Restrictions and Compliance
- Hazardous material
Reviews of Pro Products #SM12N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PRO PRODUCTS Feeder Dispenser, Non Electric RK11K
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover RO12N
- PRO PRODUCTS Water Softener Cleaner, Liquid Resin RK64N
- PRO PRODUCTS 30 Gallon Injection Feed Tank 265057-I
- PRO PRODUCTS Water Softener Cleaner, Liquid Resin RK32N
- PRO PRODUCTS Green Sand Iron Filter Regenerant KP02N
- PRO PRODUCTS All Purp Liquid Softener Cleaner, 1/2gal. F-RK64N
- PENTAIR/EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm EV979721-75
- PENTAIR/EVERPURE Filter Head Assembly, Triple, 3/4 In EV927223-75
- AMERICAN HYDRO Siphoning System Metering Jet Kit 2650-KIT
- PENTAIR/EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. EV925924-75
- Pro Products Water Treatment