Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Permanent Threadlocker, 6mL Bottle, Red

  • Zoro #: G2754674
  • Mfr #: 27106
$2.08
  • Chemical Type: Anaerobic
  • Threadlocker Color: Red
  • Threadlocker Container: Bottle
See full product details
Orders over $75 ship free.

Pro Seal #27106 Specifications

  • Zoro #: G2754674
  • Mfr #: 27106
Chemical Type: Anaerobic Threadlocker Color: Red
Threadlocker Container: Bottle Begins to Harden: 10 min
Removable With: Heat and Hand Tools Gap Fill: 0.008 in
Viscosity: 200 to 800 cP Threadlocker Strength: High
Application: For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components Physical Form: Liquid
Specific Gravity: 1.1 Threadlocker Classification: Threadlocker
Threadlocker Disassembly: Permanent Size: 6 mL
Full Cure: 24 hr For Fastener Dia.: Up to 3/4 in
Item: Threadlocker Series: ANA-LOK(TM) 71
Temp. Range: -65 Degrees to 300 Degrees F Standards: MIL-S-22473D
Flash Point: Greater than 200 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Threadlocker, Threadlocker, Threadlocker Strength High, Threadlocker Color Red, Threadlocker Disassembly Permanent, Physical Form Liquid, Threadlocker Container Bottle, 6 mL, Chemical Type Anaerobic, For Fastener Dia. Up to 3/4 in, Begins to Harden 10 min, Series ANA-LOK(TM) 71, Gap Fill 0.008 in, Full Cure 24 hr, Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.1, Viscosity 200 to 800 cP, Removable With Heat and Hand Tools

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Ethylene glycol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Pro Seal #27106