Pro-Set
Molecular Transformator, 9-9/32" H
- Zoro #: G000892688
- Mfr #: MT69
Hover or click to zoom Tap to zoom
$168.81
- Item: Molecular Transformator
- For Use With: Refrigerant Recovery Unit
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.81
Pro-Set #MT69 Specifications
- Zoro #: G000892688
- Mfr #: MT69
- Item: Molecular Transformator
- For Use With: Refrigerant Recovery Unit
- Country of Origin (subject to change): United States
Description
Molecular Transformator, Height (In.) 9 9/32 in, Hose Connection 1/4 in Male, Voltage Not Applicable, Requires Hoses, Manifold Gauge Set, Recovery Cylinder, For Use With Refrigerant Recovery Unit, 5 lb
Reviews of Pro-Set #MT69
Explore more
- PRO-SET Refrigerant Recovery Machine, 110V, 9" H TR21
- PRO-SET Solenoid Magnet 18mm Core, 0.6 lbs TLMKC18
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless TRS21
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H TRS600
- BOSCH Rg3 Portable Refrigerant Recovery Machine RG3
- MASTERCOOL Complete Refrigerant Recovery System 69100-55R
- JB INDUSTRIES Refrigerant Recovery Machine, 115V F6-DP
- MASTERCOOL Heavy Duty Recovery Machine With 50Lb Dot Tank 69365
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V 95762
- BOSCH Portable Refrig RG6
- MASTERCOOL Mastercool MSC-69391 R1234Yj Mobile Recovery MSC-69391
- Pro-Set Refrigerant Recovery Systems