No Product Image Available
Pro-Set

Mechanical Manifold Gauge Set, 2 Valves


$136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Valves 2
  • Refrigerant Compatibility R-22, R-404A, R-410A
  • Number of Hoses 3
  • Vacuum Port Size 1/4 in
  • Material Aluminum
See all product information