- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Disposable Clothing
- /
- Disposable Jackets
- /
- Frock, PK 30
Proclean
Frock, PK 30
- Zoro #: G004406157
- Mfr #: PC271SWHSM00300B
Tap to zoom
Hover or click to zoom
$145.33
pkg. of 30 ($4.84/ea)
- Features: Bound neck for lower particle shedding, Bulk packaged in double transparent poly liners., Elastic opening for tighter fit at wrist, Front zipper closure for easy donning and doffing., Serged seams have multiple interlocking threads that are sewn around th
- Garment Style: Lab Frock
- Minimum Height: 60 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $145.33
Proclean #PC271SWHSM00300B Specifications
- Zoro #: G004406157
- Mfr #: PC271SWHSM00300B
- Features: Bound neck for lower particle shedding, Bulk packaged in double transparent poly liners., Elastic opening for tighter fit at wrist, Front zipper closure for easy donning and doffing., Serged seams have multiple interlocking threads that are sewn around th
- Garment Style: Lab Frock
- Minimum Height: 60 in
- Standards: 16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774
- Size: S
- Maximum Chest Size: 35 3/4 in
- Maximum Height: 67 in
- Protection Type: Chemical
- Closure Type: Snaps
- Seam Style: Serged
- Wrist Closure: Elastic
- Hazard Protection Type: Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
- Pattern: Solid
- Item: Frock
- Thickness: 11 mil
- Material Weight: 1.2 oz/sq yd
- Material: Tyvek(R) 400
- Minimum Chest Size: 32 1/4 in
- Overall Length: 31 in
- Color: White
- Cuff Style: Elastic
- Attached Hood: No
- Collar Style: Bound
- Gender: Unisex
- Material Performance: Light Duty
- Sterile/Non-Sterile: Non-Sterile
- Packaging: Bulk
- Country of Origin (subject to change): China
Description
Frock, Closure Type Snaps, Color White, Material Tyvek(R) 400, Maximum Height 67 in, Minimum Height 60 in, Overall Length 31 in, Pattern Solid, Protection Type Chemical, Seam Style Serged, Size S, Standards 16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774, Thickness 5.9 mil, Maximum Chest Size 35 3/4 in, Wrist Closure Elastic, Features Extends to Knee, Fits Chest Size 32-1/4 in to 35-3/4 in, Garment Style Lab Frock, Material Weight 1.2 oz/sq yd
Reviews of Proclean #PC271SWHSM00300B
Explore more
- MICROCHEM Disposable Hooded Jacket , 3XL , Yellow , Chemical Laminated M3000 , 683000
- DUPONT Tyvek Isoclean Disposable Frock, L, White, PK30 IC262SWHLG00300B
- PROPAC DISPOSABLE MEDICAL NON-SURGICAL GOWN D3180-H2-L
- SHOOT SUIT INC $HOODED WORK JACKET XXL WHITE XS2804
- DUPONT Disposable Frock, 3XL, White, PK30 PC270SWH3X00300B
- DUPONT Jacket Overall , Xl , Tan , Tychem(R) 5000 , Zipper Front C3750TTNXL000600
- PROPAC DISPOSABLE SURGICAL GOWN LEVEL 3 D3189-XXL
- CONDOR Isolation Gown, Universal, Blue, EVA 56JZ90
- Proclean Disposable Clothing