30000 BtuH Convection Vent Free Gas Heater, LP/NG

PROCOM| Zoro #: G1902284| Mfr #: 4TGX9

$397.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Thermostat
Width: 26-5/8"
Manufacturers Warranty Length: 2 Yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902284 Mfr #: 4TGX9
Features: ThermostatWidth: 26-5/8"
Manufacturers Warranty Length: 2 Yr.Heating Area: 1000 sq. ft.
Includes: Wall Mounting HardwareAir Flow: 2897 cfm
Safety Features: Oxygen Depletion Sensor, Cool Touch CabinetGas Type: LP/NG
Length: 8"Min. Cylinder Size: 30 lb.
Height: 23-1/2"Item: Convection Vent Free Gas Heater
Built-In Thermostat: YesBtuH Output: 30,000
Country of Origin (subject to change): China

Description

Convection Vent Free Heater, Blue Flame, Dual Fuel, 30,000 BtuH Output, Heating Area 1000 Sq-Ft, Built-In Thermostat, Height 23 1/2 In, Width 26 5/8 In, Length 8 In, 2.897 CFM, Built-In Features Thermostat, Safety Features Oxygen Depletion Sensor, Cool Touch Cabinet, Warranty Length 2 yrs, Includes Wall Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO, MI, MN, NM, WI

Reviews