JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

20000 BtuH Convection Vent Free Portable Gas Heater, LP/NG

PROCOM| Zoro #: G0518761| Mfr #: 4TGX8

$319.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518761 Mfr #: 4TGX8
Length: 8"Built-In Thermostat: Yes
Manufacturers Warranty Length: 2 Yr.Height: 23-1/2"
Safety Features: Oxygen Depletion Sensor, Cool Touch CabinetMin. Cylinder Size: 30 lb.
Includes: Wall Mounting HardwareGas Type: LP/NG
Features: ThermostatItem: Convection Vent Free Portable Gas Heater
BtuH Output: 20, 000Heating Area: 600 sq. ft.
Built-In Thermostat: YesWidth: 19-1/4"
Length: 8"Includes: Wall Mounting Hardware
Air Flow: 2094 cfmCountry of Origin (subject to change): China

Product Description

Convection Vent Free Heater, Blue Flame, Dual Fuel, 20,000 BtuH Output, Heating Area 700 Sq-Ft, Built-In Thermostat, Height 23 1/2 In, Width 19 1/4 In, Length 8 In, 2.094 CFM, Built-In Features Thermostat, Safety Features Oxygen Depletion Sensor, Cool Touch Cabinet, Warranty Length 2 yrs, Includes Wall Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CO, MI, MN, NM, WI

Product Reviews

Save 15%. Sign up for Z-mail.