BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

15000 BtuH Infrared Vent Free Portable Gas Heater, LP

PROCOM| Zoro #: G0927997| Mfr #: 6EU20

$243.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 15,000Gas Type: LPMin. Cylinder Size: 30 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927997 Mfr #: 6EU20
BtuH Output: 15,000Gas Type: LP
Min. Cylinder Size: 30 lb.Height: 23-1/2"
Includes: Oxygen Depletion Sensor, Wall Mounting HardwareBuilt-In Thermostat: No
Item: Infrared Vent Free Portable Gas HeaterLength: 8"
Width: 19-1/4"Heating Area: 600 sq. ft.
Standards: CSA CertifiedCountry of Origin (subject to change): China

Description

Infrared Gas Heater, Vent Free, LP, 15,000 Btu Output, Height 23 1/2 In, Width 8 In, Length 19 1/4 In, (2) 6K/15K BtuH Heat Setting, Ignition Type Standing Pilot With Manual Piezo Ignitor, Includes Oxygen Depletion Sensor and Wall Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO, MI, MN, NM, WI

Reviews