DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump, Rotary Vane, Brass

PROCON| Zoro #: G1548452| Mfr #: 111A100F11AA 250

$87.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPH of Water @ 50 PSI: 102
GPH of Water @ 150 PSI: 98
HP @ 50 PSI: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548452 Mfr #: 111A100F11AA 250
GPH of Water @ 50 PSI: 102GPH of Water @ 150 PSI: 98
HP @ 50 PSI: 1/4Shaft: 303 Stainless Steel
Body Material: BrassHP @ 250 PSI: 1/2
Max. Pressure (PSI): 250External Relief: Not Required
GPH of Water @ 100 PSI: 100HP @ 200 PSI: 1/3
Inlet/Outlet NPTF (In.): 3/8Relief Pressure Max. (PSI): 250
Max. Flow (GPH): 112GPH: 100
Filter Strainer: 100 MeshMounting: Carbonator Clamp Style
Relief Valve PSI Setting: 200HP @ 100 PSI: 1/4
HP @ 150 PSI: 1/3GPH of Water @ 200 PSI: 96
Min. Flow Rate (GPH): 94Max. Temp. (F): 158
Built-In: Relief ValveItem: Rotary Vane Pump
GPH of Water @ 250 PSI: 94By-Pass: Yes
Country of Origin (subject to change): Mexico

Description

Rotary Vane Pump, Inlet/Outlet NPTF 3/8 In, 100 GPH, Relief Pressure Max 250 PSI, Brass Construction, With Filter Strainer, External Relief Not Required, By-Pass, Carbonator Clamp Style Mounting, 100 Mesh Filter, Max Temp 150 F, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH @; 50 PSI 102, @; 150 PSI 98, HP @; 50 PSI 1/4, @; 150 PSI 1/3, Min Flow 94 GPH, Max Flow 112 GPH

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews