Pump, Rotary Vane, Brass

PROCON| Zoro #: G0561312| Mfr #: 114B190F11BA 250

$210.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 150 PSI: 1/5
Body Material: Brass
Built-In: Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561312 Mfr #: 114B190F11BA 250
HP @ 150 PSI: 1/5Body Material: Brass
Built-In: Relief ValveGPH of Water @ 250 PSI: 178
Relief Pressure Max. (PSI): 250HP @ 200 PSI: 3/4
Min. Flow Rate (GPH): 178Mounting: Carbonator Clamp Style
External Relief: Not RequiredGPH of Water @ 200 PSI: 182
Shaft: 303 Stainless SteelRelief Valve PSI Setting: 200
GPH of Water @ 100 PSI: 190By-Pass: Yes
GPH of Water @ 50 PSI: 193GPH of Water @ 150 PSI: 186
Max. Flow (GPH): 210HP @ 100 PSI: 1/3
Max. Pressure (PSI): 250GPH: 190
HP @ 250 PSI: 3/4Item: Rotary Vane Pump
Inlet/Outlet NPTF (In.): 1/2Max. Temp. (F): 158
HP @ 50 PSI: 1/4Country of Origin (subject to change): Mexico

Description

Rotary Vane Pump, Inlet/Outlet NPTF 1/2 In, 190 GPH, Relief Pressure Max 250 PSI, Brass Construction, Without Filter Strainer, External Relief Not Required, By-Pass, Carbonator Clamp Style Mounting, Max Temp 150 F, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH @; 50 PSI 193, @; 150 PSI 186, HP @; 50 PSI 1/4, @; 150 PSI 1/5, Min Flow 182 GPH, Max Flow 210 GPH

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews