Pump, Rotary Vane, SS

PROCON| Zoro #: G0317992| Mfr #: 115B190F31BA 250

$275.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Relief Pressure Max. (PSI): 250
Max. Flow (GPH): 210
Shaft: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317992 Mfr #: 115B190F31BA 250
Relief Pressure Max. (PSI): 250Max. Flow (GPH): 210
Shaft: 303 Stainless SteelMounting: Carbonator Clamp Style
HP @ 250 PSI: 3/4GPH of Water @ 250 PSI: 178
Item: Rotary Vane PumpExternal Relief: Not Required
GPH of Water @ 200 PSI: 182HP @ 50 PSI: 1/4
Inlet/Outlet NPTF (In.): 1/2GPH of Water @ 100 PSI: 190
HP @ 100 PSI: 1/3Body Material: Stainless steel
GPH: 190Max. Pressure (PSI): 250
Min. Flow Rate (GPH): 178Relief Valve PSI Setting: 200
HP @ 200 PSI: 3/4Max. Temp. (F): 158
GPH of Water @ 50 PSI: 193By-Pass: Yes
Built-In: Relief ValveHP @ 150 PSI: 1/5
GPH of Water @ 150 PSI: 186Country of Origin (subject to change): Mexico

Description

Rotary Vane Pump, Inlet/Outlet NPTF 1/2 In, 190 GPH, Relief Pressure Max 250 PSI, Stainless Steel Construction, Without Filter Strainer, External Relief Not Required, By-Pass, Carbonator Clamp Style Mounting, Max Temp 150 F, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH @ 50 PSI 193, @ 150 PSI 186, HP @ 50 PSI 1/4, @ 150 PSI 1/5, Min Flow 182 GPH, Max Flow 210 GPH

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews