DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump, Rotary Vane, SS

PROCON| Zoro #: G1288691| Mfr #: 115B265F31BA 250

$366.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPH of Water @ 50 PSI: 265
GPH of Water @ 150 PSI: 261
HP @ 50 PSI: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288691 Mfr #: 115B265F31BA 250
GPH of Water @ 50 PSI: 265GPH of Water @ 150 PSI: 261
HP @ 50 PSI: 1/4Shaft: 303 Stainless Steel
Body Material: Stainless steelHP @ 250 PSI: 1-1/4
Max. Pressure (PSI): 250External Relief: Not Required
GPH of Water @ 100 PSI: 263Inlet/Outlet NPTF (In.): 1/2
Relief Pressure Max. (PSI): 250Max. Flow (GPH): 275
GPH: 265Mounting: Carbonator Clamp Style
Relief Valve PSI Setting: 200HP @ 100 PSI: 1/2
HP @ 150 PSI: 3/4GPH of Water @ 200 PSI: 259
Min. Flow Rate (GPH): 257Max. Temp. (F): 158
HP @ 200 PSI: 1Built-In: Relief Valve
Item: Rotary Vane PumpGPH of Water @ 250 PSI: 257
By-Pass: YesCountry of Origin (subject to change): Mexico

Description

Rotary Vane Pump, Inlet/Outlet NPTF 1/2 In, 265 GPH, Relief Pressure Max 250 PSI, Stainless Steel Construction, Without Filter Strainer, External Relief Not Required, By-Pass, Carbonator Clamp Style Mounting, Max Temp 150 F, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH @ 50 PSI 265, @ 150 PSI 261, HP @ 50 PSI 1/4, @ 150 PSI 3/4, Min Flow 258 GPH, Max Flow 275 GPH

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews