BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rotary Vane Pump, 3/8 In, 154 GPH

PROCON| Zoro #: G0838975| Mfr #: 103A140F31RA 250

$185.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 200 PSI: 1/2Mounting: Carbonator Clamp StyleHP @ 50 PSI: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838975 Mfr #: 103A140F31RA 250
HP @ 200 PSI: 1/2Mounting: Carbonator Clamp Style
HP @ 50 PSI: 1/4Max. Temp. (F): 158
Max. Flow (GPH): 154Relief Valve PSI Setting: 200
GPH of Water @ 100 PSI: 141Max. Pressure (PSI): 250
GPH of Water @ 50 PSI: 143By-Pass: Yes
GPH: 140GPH of Water @ 250 PSI: 135
External Relief: Not RequiredHP @ 250 PSI: 3/4
Min. Flow Rate (GPH): 135Body Material: Stainless steel
Built-In: Relief ValveHP @ 100 PSI: 1/3
Item: Rotary Vane PumpShaft: 303 Stainless Steel
HP @ 150 PSI: 1/2GPH of Water @ 150 PSI: 139
Inlet/Outlet NPTF (In.): 3/8GPH of Water @ 200 PSI: 137
Relief Pressure Max. (PSI): 250Country of Origin (subject to change): Mexico

Description

Rotary Vane Pump, Inlet/Outlet NPTF (In.) 3/8, - Filter Strainer, Max. Flow (GPH) 154, Min. Flow Rate (GPH) 135, Relief Pressure Max. (PSI) 250, Max. Pressure (PSI) 200, Low Lead Brass Body Material, External Relief Not Required, By-Pass Yes, Carbonator Clamp Style Mounting, Max. Temp. (F) 150, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH of Water @ 50 PSI 143, 141, 139, HP @ 50 PSI 1/4, 1/3, 1/2, 140 GPH

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews