Shop All Rain Gauges
Productive Alternatives
11"-Capacity Professional Rain Gauge
Mfr # RG6608
Zoro # G002710676
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.1
- Length 14.5
- Overall Height (In.) 4.6
- Width 4.6
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Productive Alternatives
- MFR # RG6608
- Zoro # G002710676
- Country of Origin United States
- Category Rain Gauges
Dimensions
Outside Diameter | 2.1 |
Length | 14.5 |
Overall Height (In.) | 4.6 |
Width | 4.6 |
Details
Material of Construction | Plastic |
Description
The entire Tenite Professional Rain Gauge is clear, weather-resistant plastic, graduated to .01". Overflow slot holds up to 11" of rainfall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (442-141F)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-EZDS-CS)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- TAYLOR Wirles Rain Gauge/Therm (2755)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- TAYLOR RAIN GAUGE OTDOOR CLR (5288565)
- ACURITE Rain Gauge, 0 to 99.9" Range, LCD Display (02446M)
- TAYLOR Taylor Precision Products 2706 Jumbo Rain Gauge (6296867)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- ACURITE Rain Gauge Thermometer, Jumbo (00868DA1)
- Productive Alternatives Rain Gauges