Skip to Main Content
customer-service Help
Professional By Cree

Lamp PAR38, 17W, 120W Equiv, 3000K, 15 deg.

Professional By Cree Lamp PAR38, 17W, 120W Equiv, 3000K, 15 deg. PAR38-120W-P1-30K-15SP-E26-U1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.16
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 3000K
  • Bulb Shape: PAR38
See full product details
Out of Stock
Total: $17.16

Professional By Cree #PAR38-120W-P1-30K-15SP-E26-U1 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 3000K
  • Bulb Shape: PAR38
  • Bulb Technology: LED
  • Dimmable: Yes
  • Light Distribution: Spot, 15 Degrees Beam Spreads
  • Voltage: 120v
  • Watts: 17W
  • Average Bulb Life: 50,000 hr.
  • Item: PAR38 Lamp, 17W, 120W Equiv, 3000K, 15 Degrees
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PAR38 Lamp, 17W, 120W Equiv, 3000K, 15 Degrees

Reviews of Professional By Cree #PAR38-120W-P1-30K-15SP-E26-U1