Skip to Main Content
customer-service Help
Professional By Cree

Long Neck, PAR30, 75W Equiv, 3000K, 40 deg.

Professional By Cree Long Neck, PAR30, 75W Equiv, 3000K, 40 deg. PAR30L-75W-P1-30K-40FL-E26-U1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.64
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 3000K
  • Bulb Shape: PAR30L
See full product details
Out of Stock
Total: $16.64

Professional By Cree #PAR30L-75W-P1-30K-40FL-E26-U1 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Color Temp.: 3000K
  • Bulb Shape: PAR30L
  • Bulb Technology: LED
  • Bulb Type: Long Neck
  • Dimmable: Yes (to 5% With Select Dimmers)
  • Light Distribution: Flood, 40 Degrees Beam Angle
  • Voltage: 120v
  • Watts: 13W
  • Item: PAR30, Long Neck, 75W Equiv, 3000K, 40 Degrees
  • Average Bulb Life: 50,000 hr.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PAR30, Long Neck, 75W Equiv, 3000K, 40 Degrees

Reviews of Professional By Cree #PAR30L-75W-P1-30K-40FL-E26-U1